
1/2 in x 18 in x 36 in, Micarta Phenolic Grade CE Sheet, Plate, Natural
Mfr # PHENCET0.5W18L36.1
Zoro # G723087835
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
Phenolic
Plastic Thickness
0.5 in
Plastic Width
18 in
Plastic Length
36 in
Grade
CE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHENCET0.5W18L36.1
Zoro #
G723087835
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Thickness
0.5 in
Plastic Width
18 in
Plastic Length
36 in
Details
Item
Phenolic
Plastic Material
Phenolic
Grade
CE
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Standards
MIL-I-24768/14 Type FBG
Shape
Sheet
Finish
Smooth
Description
Grade CE phenolic is a thermoset industrial laminate composed of a medium-weave cotton canvas fabric impregnated with phenolic resin, designed for moderate electrical and high mechanical strength. Tradenames include Micarta.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.