1/2 in x 3 in x 5 in, C110 Copper Flat Bar

  • Mfr # C110CUFBT0.5W3L5.1

  • Zoro # G123110928


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Finish
Mill (Unpolished)
Material
Copper
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C110CUFBT0.5W3L5.1
Zoro #
G123110928
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
3 in
Length
5 in
Width Tolerance
+/-0.0.012 in
Length Tolerance
-0.063/+1 in

Details

Finish
Mill (Unpolished)
Material
Copper
Item
Copper
Alloy Type
C110
Shape
Flat Bar
Temper
H02
Thickness Tolerance
+/-0.005 in
Standards
ASTM B187

Description

C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.