Shop ONLINE METAL SUPPLY

12.000 (12 inch) x 6 inches, Cast Nylon MD Plastic Round Rod

  • Mfr # MDNYLRRD12L6.1

  • Zoro # G822986664


product price:  $1,855.99
/ea
Sold in multiples of 5 for $9,279.95
Free Shipping & Returns

Key Features

Material
Plastic
Color
Dark Gray
Diameter
12 in
Grade
Cast Nylon MD
Standards
PA6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDNYLRRD12L6.1
Zoro #
G822986664
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Diameter
12 in
Length Tolerance
-0/+0.249 in

Details

Material
Plastic
Color
Dark Gray
Grade
Cast Nylon MD
Standards
PA6
Shape
Round Rod
Finish
Smooth

Description

Cast Nylon with MDS additive (Moly-filled) provides exceptional wear resistance as well as a self-lubricating surface. Made of Cast Nylon, it is easier to machine and provides better electrical insulation.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.