Shop ONLINE METAL SUPPLY

1.250 (1-1/4 inch) x 16 inches, 1144 SP Steel Hexagon Bar, CF

  • Mfr # 1144SPCFHXD1.25L16.1

  • Zoro # G923040142


product price:  $72.19
/ea
Sold in multiples of 8 for $577.52

Key Features

Material
Steel
Alloy Type
1144
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0/-0.003 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1144SPCFHXD1.25L16.1
Zoro #
G923040142
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0/-0.003 in
Length
16 in
Diameter
1.250 (1-1/4 in)

Details

Material
Steel
Alloy Type
1144
Shape
Hexagon Bar
Finish
Cold Finished
Standards
ASTM A108, ASTM A311 Class B
Temper
SR

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.