Shop ONLINE METAL SUPPLY

1.250 (1-1/4 inch) x 9 inches, 4140 HT Alloy Steel Round Rod, HR

  • Mfr # 4140HTHRRRD1.25L9.1

  • Zoro # G723089136


product price:  $59.85
/ea
Sold in multiples of 12 for $718.20

Key Features

Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Temper
Prehard
Diameter
1-1/4 in
Standards
AISI 4140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140HTHRRRD1.25L9.1
Zoro #
G723089136
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
9 in
Diameter
1-1/4 in
Diameter Tolerance
+/-0.011 in

Details

Material
Alloy Steel
Temper
Prehard
Standards
AISI 4140
Alloy Type
4140
Finish
Hot Rolled
Shape
Round Rod

Description

4140 HT (aka 4140 PH, 4140 Q&T) is prehardend to 28-32 Rockwell C hardness. It is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.