
1.250 in ID, 2.000 in OD, 30 inches long, C954 Aluminum Bronze Hollow Bar, Cast Oversized
Mfr # 954HBOD2W0.375L30.1
Zoro # G423086060
product price:Â $716.99
/ea
Free Shipping & Returns
Key Features
Finish
Cast
Inside Dia.
1.25 in
Material
Bronze
Length
30 in
Outside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
954HBOD2W0.375L30.1
Zoro #
G423086060
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1.25 in
Length
30 in
Outside Dia.
2 in
Outside Dia. Tolerance
Oversized
Wall Thickness
0.375 in
Length Tolerance
Listed length up to plus 1 in
Inside Dia. Tolerance
Undersized
Details
Finish
Cast
Material
Bronze
Shape
Hollow Bar
Standards
ASTM B505
Alloy Type
C954
Item
Bronze
Description
C954 Aluminum Bronze, engineered for exceptional strength and corrosion resistance. Made from high-quality C954 aluminum bronze alloy, this material offers superior mechanical properties, excellent wear resistance, and good machinability. Ideal for applications requiring high strength, such as bearings, gears, and marine components.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.