
1.250 in ID, 3.000 in OD, 30 inches long, C954 Aluminum Bronze Hollow Bar, Cast Oversized
Mfr # 954HBOD3W0.875L30.1
Zoro # G623094070
product price:Â $2,345.99
/ea
Sold in multiples of 5 for $11,729.95
Free Shipping & Returns
Key Features
Material
Bronze
Wall Thickness
0.875 in
Length Tolerance
Listed length up to plus 1 in
Length
30 in
Outside Dia. Tolerance
Oversized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
954HBOD3W0.875L30.1
Zoro #
G623094070
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.875 in
Length Tolerance
Listed length up to plus 1 in
Length
30 in
Outside Dia. Tolerance
Oversized
Inside Dia.
1.25 in
Inside Dia. Tolerance
Undersized
Outside Dia.
3 in
Details
Material
Bronze
Item
Bronze
Shape
Hollow Bar
Finish
Cast
Standards
ASTM B505
Alloy Type
C954
Description
C954 Aluminum Bronze, engineered for exceptional strength and corrosion resistance. Made from high-quality C954 aluminum bronze alloy, this material offers superior mechanical properties, excellent wear resistance, and good machinability. Ideal for applications requiring high strength, such as bearings, gears, and marine components.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.