Shop ONLINE METAL SUPPLY

1.313 (1-5/16 inch) x 12 inches, 416 Stainless Steel Round Rod, CF

  • Mfr # 416ARRD1.313L12.1

  • Zoro # G923099874


product price:  $96.29
/ea
Sold in multiples of 12 for $1,155.48

Key Features

Alloy Type
416
Length
12 in
Material
Stainless Steel
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416ARRD1.313L12.1
Zoro #
G923099874
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-5/16 in
Length
12 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0025 in

Details

Alloy Type
416
Material
Stainless Steel
Standards
AMS 5610, ASTM A582
Shape
Round Rod
Temper
Annealed
Finish
Cold Finished

Description

416 Stainless Steel alloy is a free-machining version of the 410 alloy. It is a heat-treatable stainless used where corrosion is not severe, but high strength and mild corrosion resistance is required. Chrome Alloy, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.