Shop ONLINE METAL SUPPLY

1.313 (1-5/16 inch) x 60 inches, C630 Nickel Aluminum Bronze Round Rod

  • Mfr # C63050D1.313L60.1

  • Zoro # G723096394


product price:  $1,267.99
/ea
Sold in multiples of 4 for $5,071.96
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
C630
Length
60 in
Finish
Unpolished (Mill)
Diameter
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C63050D1.313L60.1
Zoro #
G723096394
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60 in
Diameter
1-5/16 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0025 in

Details

Material
Bronze
Alloy Type
C630
Finish
Unpolished (Mill)
Temper
HR50
Shape
Round Rod
Standards
AMS 4640

Description

C63000 Nickel Aluminum Bronze is an aluminum bronze that contains nickel, and is alloyed for exceptional strength and toughness. It's used where higher mechanical properties are required. C630 Nickel Aluminum Bronze provides corrosion resistance, excellent bearing properties, and extremely high strength.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.