Shop ONLINE METAL SUPPLY

1.313 in OD, 0.500 in W, 0.313 in ID, 60 inches long, Seamless Steel Round Tube, A519, CD

  • Mfr # A519RTOD1.3125W0.5L60.1

  • Zoro # G923094190


product price:  $313.99
/ea
Sold in multiples of 4 for $1,255.96
Free Shipping & Returns

Key Features

Material
Carbon Steel
Outside Dia. Tolerance
-0/+0.005 in
Outside Dia.
1.313 in
Length Tolerance
-0/+1 in
Inside Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A519RTOD1.3125W0.5L60.1
Zoro #
G923094190
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0/+0.005 in
Outside Dia.
1.313 in
Length Tolerance
-0/+1 in
Inside Dia.
0.313 in
Length
60 in
Wall Thickness
0.5 in

Details

Item
Carbon Steel
Material
Carbon Steel
Shape
Seamless Round Tube
Standards
ASTM A519
Finish
Cold Drawn
Temper
As Drawn
Alloy Type
A519
Wall Thickness Tolerance
+/-10% in

Description

A519 Cold Drawn Seamless Tube is made from 1018/1026 steel. Compared to hot rolled steel products, the cold draw process results in uniform tolerances for the OD and ID, enhanced machinability and increased strength.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.