
Shop ONLINE METAL SUPPLY
See all product information
13/16 in x 13/16 in x 11 in, 12L14 Steel Square Bar, Cold Finished
Mfr # 12L14SB0.812W0.812L11.1
Zoro # G923055801
product price:Â $40.09
/ea
Sold in multiples of 12 for $481.08
Key Features
Material
Steel
Alloy Type
12L14
Thickness
0.812 in
Shape
Square Bar
Width Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12L14SB0.812W0.812L11.1
Zoro #
G923055801
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.812 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
11 in
Width
0.812 in
Details
Material
Steel
Alloy Type
12L14
Shape
Square Bar
Standards
ASTM A108
Thickness Tolerance
Industry Standards
Finish
Cold Finished
Temper
Annealed
Description
12L14 Cold Finished Square Bar, (aka Cold Roll Square Bar) is a free machining steel with closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. 12L14 Steel is a standard free cutting carbon steel, with smooth bright finishes after machining.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.