Shop ONLINE METAL SUPPLY
See all product information
1.375 (1-3/8 inch) x 11 inches, 4140 Alloy Steel Round Rod, Annealed, HR
Mfr # 4140AHRRRD1.375L11.1
Zoro # G723092648
product price:Â $76.49
/ea
Sold in multiples of 12 for $917.88
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Temper
Annealed
Diameter Tolerance
+/-0.012 in
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140AHRRRD1.375L11.1
Zoro #
G723092648
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
11 in
Diameter Tolerance
+/-0.012 in
Diameter
1-3/8 in
Details
Material
Alloy Steel
Temper
Annealed
Finish
Hot Rolled
Standards
AMS-S-5626
Alloy Type
4140
Shape
Round Rod
Description
4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.