
1.375 (1-3/8 inch) x 12 inches, Acetal Plastic Round Rod, White
Mfr # ACTWRRD1.375L12.1
Zoro # G522985769
product price:Â $37.95
/eaKey Features
Material
Plastic
Color
White
Length
12 in
Diameter
1-3/8 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACTWRRD1.375L12.1
Zoro #
G522985769
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Diameter
1-3/8 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
White
Shape
Round Rod
Grade
Acetal
Standards
ASTM D6778
Finish
Smooth
Description
Acetal, also known as polyoxymethylene (POM) or the tradename Delrin, is a type of thermoplastic material that is commonly used in various industries for its excellent mechanical properties, such as high stiffness, low friction, and good dimensional stability.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Hexachlorobenzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.