
Shop ONLINE METAL SUPPLY
See all product information
1.375 (1-3/8 inch) x 24 inches, Nylon 6/6 Plastic Round Rod
Mfr # NYL66RRD1.375L24.1
Zoro # G922985468
product price:Â $98.25
/ea
Sold in multiples of 6 for $589.50
Key Features
Material
Plastic
Color
Off White
Shape
Round Rod
Standards
FDA, USDA
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NYL66RRD1.375L24.1
Zoro #
G922985468
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-3/8 in
Length Tolerance
-0/+0.999 in
Length
24 in
Details
Material
Plastic
Color
Off White
Shape
Round Rod
Standards
FDA, USDA
Finish
Smooth
Grade
Nylon 6/6
Description
Nylon 6/6 (aka Nylon 101) is a tough, stable engineering thermoplastic with a high modulus of elasticity, high strength, good rigidity, dimensional stability, resistance to moisture, solvents and other chemicals.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.