1.375 (1-3/8 inch) x 4 inches, C110-H04 Copper Round Rod

  • Mfr # C110H2D1.375L4.1

  • Zoro # G923108149


product price:  $89.25
/ea

Key Features

Alloy Type
110
Diameter
1-3/8 in
Material
Copper
Length Tolerance
-0/+0.999 in
Standards
ASTM B187
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C110H2D1.375L4.1
Zoro #
G923108149
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-3/8 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0025 in
Length
4 in

Details

Alloy Type
110
Material
Copper
Standards
ASTM B187
Finish
Unpolished (Mill)
Temper
H04
Shape
Round Rod

Description

C110 copper, aka Electrolytic Tough Pitch (ETP) copper, is a 99.9% pure copper alloy valued for its high electrical and thermal conductivity, excellent ductility, and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.