Shop ONLINE METAL SUPPLY
See all product information
1.375 (1-3/8 inch) x 9 inches, 932 (SAE 660) Bearing Bronze Round Rod
Mfr # C932RRD1.375L9.1.V2
Zoro # G223118602
product price:Â $221.99
/ea
Sold in multiples of 12 for $2,663.88
Free Shipping & Returns
Key Features
Material
Bronze
Alloy Type
932
Length
9 in
Shape
Round Rod
Finish
Cast (Oversized)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C932RRD1.375L9.1.V2
Zoro #
G223118602
UPC #
-
Country of Origin
Multiple
Dimensions
Length
9 in
Diameter
1-3/8 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0.029 to +0.039 in
Details
Material
Bronze
Alloy Type
932
Shape
Round Rod
Finish
Cast (Oversized)
Standards
SAE 660, ASTM B505
Description
C932 bronze, also known as SAE 660 or bearing bronze, is a high-leaded tin bronze alloy with excellent machinability, strength, and wear resistance, making it suitable for a wide range of applications, especially those involving bearings and bushings. It is characterized by its good anti-friction properties, hardness, and resistance to corrosion.Diameter is produced oversized to allow finishing at listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.