1/4 in-20 TPI x 36 inches, 316 Stainless Steel Fully Threaded Rod, Course, RH

  • Mfr # 316THRRRD0.25L36.1

  • Zoro # G723025493


product price:  $41.99
/ea
Sold in multiples of 4 for $167.96

Key Features

Alloy Type
316
Diameter
1/4 in
Length
36 in
Finish
Mill (Unpolished)
Standards
ASTM A193 GRADE B8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316THRRRD0.25L36.1
Zoro #
G723025493
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/4 in
Length
36 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
316
Finish
Mill (Unpolished)
Standards
ASTM A193 GRADE B8M
Item
Stainless Steel
Shape
Threaded Rod

Description

Produced from high-quality 316 stainless steel, it is designed for harsh environments including saltwater exposure, chemicals, and high humidity.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.