1/4 in x 12 in x 18 in, G-10 FR4 Glass Epoxy Laminate Sheet

  • Mfr # G10FR4T0.25W12L18.1

  • Zoro # G723098077


product price:  $116.99
/ea
Sold in multiples of 8 for $935.92
Free Shipping & Returns

Key Features

Plastic Material
Laminate
Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
18 in
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G10FR4T0.25W12L18.1
Zoro #
G723098077
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
18 in

Details

Item
Laminate
Plastic Material
Laminate
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Shape
Sheet
Standards
MIL-I-24768/27 Type GEE-F
Grade
G-10 FR4
Finish
Smooth

Description

G10 FR4 glass epoxy laminate is a high-pressure thermoset industrial laminate consisting of woven fiberglass cloth impregnated with an epoxy resin binder. It is incredibly strong, durable, with exceptional dimensional stability and electrical insulation properties, often used in harsh environments, for PCB manufacturing, and as high-strength, durable handles for tools and knives. FR4 is flame resistant (self-extinguishing).

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.