1/4 in x 2 in x 11 in, C110 Copper Flat Bar, Round Edge

  • Mfr # C110CURET0.25W2L11.1

  • Zoro # G423113728


product price:  $124.99
/ea
Sold in multiples of 12 for $1,499.88
Free Shipping & Returns

Key Features

Length
11 in
Width
2 in
Finish
Mill (Unpolished)
Standards
ASTM B187
Alloy Type
C110
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C110CURET0.25W2L11.1
Zoro #
G423113728
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11 in
Width
2 in
Width Tolerance
+/-0.0.008 in
Thickness
0.25 in
Length Tolerance
-0.063/+1 in

Details

Finish
Mill (Unpolished)
Item
Copper
Standards
ASTM B187
Alloy Type
C110
Material
Copper
Thickness Tolerance
+/-0.004 in
Shape
Flat Bar
Temper
H02

Description

Round Edge Copper Flat Bar has fully rounded edges on sides of bar. C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance. Commonly known as "Bus Bar in, due to it being used in electrical applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.