
Shop ONLINE METAL SUPPLY
See all product information
1/4 in x 3/4 in x 6 in, C110 Copper Flat Bar
Mfr # C110CUFBT0.250W0.75L6.1
Zoro # G423116620
product price:Â $35.49
/ea
Sold in multiples of 12 for $425.88
Key Features
Thickness
0.25 in
Length
6 in
Temper
H02
Width Tolerance
0.0059 in
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110CUFBT0.250W0.75L6.1
Zoro #
G423116620
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.25 in
Length
6 in
Width Tolerance
0.0059 in
Length Tolerance
- 0.063/+0.999 in
Width
0.75 in
Details
Temper
H02
Item
Copper
Shape
Flat Bar
Thickness Tolerance
0.0035 in
Alloy Type
C110
Standards
ASTM B187
Finish
Mill (Unpolished)
Material
Copper
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.