
1/4 in x 5-1/2 in x 36 in, 4140 HT Decarb Free Alloy Steel Flat Stock
Mfr # 4140HTDCFT0.25W5.5L36.1
Zoro # G923043686
product price:Â $152.99
/ea
Sold in multiples of 4 for $611.96
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4140
Length
36 in
Shape
Flat Stock
Temper
Prehard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140HTDCFT0.25W5.5L36.1
Zoro #
G923043686
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Width
5.5 in
Thickness
0.25 in
Details
Material
Alloy Steel
Alloy Type
4140
Item
Alloy Steel
Shape
Flat Stock
Temper
Prehard
Standards
AISI 4140
Finish
Decarb Free
Tolerances
Oversized on all dimensions
Description
4140 HT is a prehard (28/32 HRC) alloy steel is a type of low-alloy steel that contains chromium, molybdenum, and manganese as alloying elements. It is also known as "chrome-moly" steel or simply "chrome-moly." Decarb Free Flats are produced oversize on all dimensions to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.