
1/4 in x 5 in x 6 in, C110 Copper Flat Bar, Round Edge
Mfr # C110CURET0.25W5L6.1
Zoro # G723102422
product price:Â $164.99
/ea
Sold in multiples of 12 for $1,979.88
Free Shipping & Returns
Key Features
Standards
ASTM B187
Width Tolerance
+/-0.0.018 in
Alloy Type
C110
Thickness Tolerance
+/-0.004 in
Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110CURET0.25W5L6.1
Zoro #
G723102422
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.0.018 in
Length
6 in
Width
5 in
Length Tolerance
-0.063/+1 in
Thickness
0.25 in
Details
Standards
ASTM B187
Alloy Type
C110
Item
Copper
Thickness Tolerance
+/-0.004 in
Material
Copper
Shape
Flat Bar
Temper
H02
Finish
Mill (Unpolished)
Description
Round Edge Copper Flat Bar has fully rounded edges on sides of bar. C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance. Commonly known as "Bus Bar in, due to it being used in electrical applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.