Shop ONLINE METAL SUPPLY

1/4 in x 7 in x 7 in, 304 Stainless Steel Plate Flat Bar, HRAP

  • Mfr # 304PLATEFBT0.25W7L7.1

  • Zoro # G723000940


product price:  $76.65
/ea
Sold in multiples of 12 for $919.80

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304PLATEFBT0.25W7L7.1
Zoro #
G723000940
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
7 in
Length
7 in
Width Tolerance
+0.125/-0.062 in
Length Tolerance
-0/+0.999 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
HRAP
Temper
Annealed
Standards
ASTM A240, A480
Shape
Flat Bar
Flatness Tolerance
0.093 in

Description

Plate Flat Bar is sheared and processed from stainless plate. The edges are then "treated" (milled). Though it is flattened and straightened as part of the process, sheared and edged bar is not as dimensional as true flat bar. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.