Shop ONLINE METAL SUPPLY
See all product information
Create Account
1.437 (1-7/16 inch) x 48 inches, 1144 SP Steel Round Rod, CF
Mfr # 1144SPCFRRD1.437L48.1
Zoro # G823099684
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
1144
Diameter
1-7/16 in
Length
48 in
Finish
Cold Finished
Standards
ASTM A311 Class B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1144SPCFRRD1.437L48.1
- Zoro #
- G823099684
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Diameter
- 1-7/16 in
- Length
- 48 in
- Length Tolerance
- -0/+0.999 in
- Diameter Tolerance
- +/-0.004 in
Details
- Alloy Type
- 1144
- Finish
- Cold Finished
- Standards
- ASTM A311 Class B
- Temper
- SR
- Material
- Steel
- Shape
- Round Rod
Description
1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.