Shop ONLINE METAL SUPPLY
See all product information
Create Account
1.563 (1-9/16 inch) x 45 inches, 303 Stainless Steel Round Rod, CF
Mfr # SSRR303CFD1.563L45.1
Zoro # G923119510
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
303
Diameter
1-9/16 in
Length
45 in
Material
Stainless Steel
Diameter Tolerance
+/-0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSRR303CFD1.563L45.1
- Zoro #
- G923119510
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Diameter
- 1-9/16 in
- Length
- 45 in
- Diameter Tolerance
- +/-0.003 in
- Length Tolerance
- -0/+0.999 in
Details
- Alloy Type
- 303
- Material
- Stainless Steel
- Finish
- Cold Finished
- Temper
- Annealed
- Shape
- Round Rod
- Standards
- ASTM A582, AISI 303
Description
303 Stainless Steel Round Bar is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.