
1.437 (1-7/16 inch) x 60 inches, 440C Stainless Steel Round Rod, CF
Mfr # 440CRRD1.437L60.1
Zoro # G923106817
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
440C
Material
Stainless Steel
Diameter Tolerance
+/-0.0025 in
Shape
Round Rod
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
440CRRD1.437L60.1
Zoro #
G923106817
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-7/16 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
-0/+0.999 in
Length
60 in
Details
Alloy Type
440C
Material
Stainless Steel
Shape
Round Rod
Finish
Cold Finished
Standards
ASTM A276, AMS 5630
Temper
AP
Description
440C Stainless Steel is a high-carbon martensitic stainless steel alloy that is known for its excellent strength, wear resistance, and corrosion resistance. It also has good machinability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.