Shop ONLINE METAL SUPPLY

1.500 (1-1/2 inch) x 30 inches, 321 Stainless Steel Round Rod, CF

  • Mfr # 321CFRRD1.5L30.1

  • Zoro # G923109016


product price:  $333.99
/ea
Sold in multiples of 5 for $1,669.95
Free Shipping & Returns

Key Features

Alloy Type
321
Length
30 in
Material
Stainless Steel
Shape
Round Rod
Standards
ASTM A276, AMS 5645
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
321CFRRD1.5L30.1
Zoro #
G923109016
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-1/2 in
Length
30 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.003 in

Details

Alloy Type
321
Material
Stainless Steel
Shape
Round Rod
Standards
ASTM A276, AMS 5645
Finish
Cold Finished
Temper
Annealed

Description

Stainless Steel Alloy 321 is a titanium stabilized chromium nickel austenitic stainless steel with corrosion resistance similar to 304/304L, but is stronger than the 304 alloy.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.