
Shop ONLINE METAL SUPPLY
See all product information
1.500 (1-1/2 inch) x 60 inches, C630 Nickel Aluminum Bronze Round Rod
Mfr # C63050D1.5L60.1
Zoro # G223110439
product price:Â $1,631.99
/ea
Sold in multiples of 4 for $6,527.96
Free Shipping & Returns
Key Features
Material
Bronze
Alloy Type
C630
Length
60 in
Diameter Tolerance
+/-0.0025 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C63050D1.5L60.1
Zoro #
G223110439
UPC #
-
Country of Origin
Multiple
Dimensions
Length
60 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
-0/+0.999 in
Diameter
1-1/2 in
Details
Material
Bronze
Alloy Type
C630
Shape
Round Rod
Finish
Unpolished (Mill)
Standards
AMS 4640
Temper
HR50
Description
C63000 Nickel Aluminum Bronze is an aluminum bronze that contains nickel, and is alloyed for exceptional strength and toughness. It's used where higher mechanical properties are required. C630 Nickel Aluminum Bronze provides corrosion resistance, excellent bearing properties, and extremely high strength.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.