
Shop ONLINE METAL SUPPLY
See all product information
1.500 (1-1/2 inch) x 7 inches, A36 Carbon Steel Round Rod, Hot Rolled
Mfr # A36RRD1.5L7.1
Zoro # G923095449
product price:Â $49.79
/ea
Sold in multiples of 12 for $597.48
Key Features
Material
Steel
Length Tolerance
-0/+0.875 in
Shape
Round Rod
Alloy Type
A36
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36RRD1.5L7.1
Zoro #
G923095449
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.875 in
Length
7 in
Diameter
1-1/2 in
Diameter Tolerance
+/-0.014 in
Details
Material
Steel
Shape
Round Rod
Alloy Type
A36
Finish
Hot Rolled
Temper
Annealed
Standards
ASTM A36
Description
A36 Mild Steel Round Bar is a hot rolled, mild steel solid steel bar that is ideal for all general fabrication, manufacturing and repairs. Hot rolled bars have a rougher surface than cold rolled and are less stringent on tolerances.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.