
1.563 (1-9/16 inch) x 18 inches, Cast Nylon MD Plastic Round Rod
Mfr # MDNYLRRD1.563L18.1
Zoro # G722985392
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Dark Gray
Diameter
1-9/16 in
Finish
Smooth
Shape
Round Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDNYLRRD1.563L18.1
Zoro #
G722985392
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Diameter
1-9/16 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Dark Gray
Finish
Smooth
Shape
Round Rod
Grade
Cast Nylon MD
Standards
PA6
Description
Cast Nylon with MDS additive (Moly-filled) provides exceptional wear resistance as well as a self-lubricating surface. Made of Cast Nylon, it is easier to machine and provides better electrical insulation.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.