
1.563 (1-9/16 inch) x 6 inches, 321 Stainless Steel Round Rod, CF
Mfr # 321CFRRD1.563L6.1
Zoro # G923111804
product price:Â $63.89
/eaKey Features
Alloy Type
321
Length
6 in
Material
Stainless Steel
Length Tolerance
-0/+0.999 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
321CFRRD1.563L6.1
Zoro #
G923111804
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-9/16 in
Length
6 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.003 in
Details
Alloy Type
321
Material
Stainless Steel
Shape
Round Rod
Finish
Cold Finished
Standards
ASTM A276, AMS 5645
Temper
Annealed
Description
Stainless Steel Alloy 321 is a titanium stabilized chromium nickel austenitic stainless steel with corrosion resistance similar to 304/304L, but is stronger than the 304 alloy.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.