1.563 (1-9/16 inch) x 72 inches, 1045 Steel Round Rod, CF

  • Mfr # CF1045D1.563L72.1

  • Zoro # G923090611


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length Tolerance
-0/+0.999 in
Finish
Cold Finished
Shape
Round Rod
Diameter
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF1045D1.563L72.1
Zoro #
G923090611
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Diameter
1-9/16 in
Length
72 in
Diameter Tolerance
+/-0.003 in

Details

Material
Steel
Finish
Cold Finished
Shape
Round Rod
Alloy Type
1045
Standards
ASTM A108
Temper
CD

Description

1045 is a medium carbon range steel that offers better mechanical properties than 1018 steel and other lower carbon steels. It has good heat treatment response and fair welding characteristics.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.