
Shop ONLINE METAL SUPPLY
See all product information
1.625 (1-5/8 inch) x 72 inches, 17-4 Cond A Stainless Steel Round Rod, CF
Mfr # 174CONDACFD1.625L72.1
Zoro # G423106690
product price:Â $820.99
/ea
Sold in multiples of 4 for $3,283.96
Free Shipping & Returns
Key Features
Alloy Type
17-4
Length
72 in
Finish
Cold Finished
Standards
ASTM A564
Temper
Cond A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174CONDACFD1.625L72.1
Zoro #
G423106690
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-5/8 in
Length
72 in
Diameter Tolerance
+/-0.003 in
Length Tolerance
-0/+0.999 in
Details
Alloy Type
17-4
Finish
Cold Finished
Standards
ASTM A564
Temper
Cond A
Material
Stainless Steel
Shape
Round Rod
Description
17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.