Shop ONLINE METAL SUPPLY

1.625 (1-5/8 inch) x 72 inches, C360-H02 Brass Round Rod

  • Mfr # 360H2RRD1.625L72.1.V2

  • Zoro # G923103311


product price:  $1,843.99
/ea
Sold in multiples of 4 for $7,375.96
Free Shipping & Returns

Key Features

Material
Brass
Length Tolerance
-0/+0.999 in
Length
72 in
Diameter Tolerance
+/-0.0025 in
Temper
H02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H2RRD1.625L72.1.V2
Zoro #
G923103311
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
72 in
Diameter Tolerance
+/-0.0025 in
Diameter
1-5/8 in

Details

Material
Brass
Temper
H02
Standards
ASTM B16
Shape
Round Rod
Alloy Type
C360
Finish
Unpolished (Mill)

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes. C360 brass round rod is a cylindrical solid form of C360 brass, commonly used in applications where a round shape is required. C360 brass round rods find applications in various industries, including manufacturing, construction, plumbing, electrical, and automotive. They are used to produce a wide range of components such as fittings, valves, connectors, fasteners, gears, bushings, and decorative elements.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.