Shop ONLINE METAL SUPPLY

1.750 (1-3/4 inch) x 30 inches, C464-H02 Naval Brass Round Rod

  • Mfr # 464H2RRD1.75L30.1.V2

  • Zoro # G923093544


product price:  $889.99
/ea
Sold in multiples of 5 for $4,449.95
Free Shipping & Returns

Key Features

Material
Brass
Length Tolerance
-0/+0.999 in
Standards
ASTM B21
Alloy Type
C464
Diameter Tolerance
+/-0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464H2RRD1.75L30.1.V2
Zoro #
G923093544
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0025 in
Length
30 in
Diameter
1-3/4 in

Details

Material
Brass
Standards
ASTM B21
Alloy Type
C464
Finish
Unpolished (Mill)
Shape
Round Rod
Temper
H02

Description

C464 Naval Brass is composed of 60% copper 40% zinc with 1% tin alloy. The addition of tin is made for extra corrosion resistance in seawater and other mildly aggressive environments.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.