
1.750 (1-3/4 inch) x 7 inches, ETD 150 Alloy Steel Round Rod, CF
Mfr # ETD150CFD1.75L7.1
Zoro # G923119794
product price:Â $63.89
/eaKey Features
Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Standards
AMS 6378
Diameter
1-3/4 in
Temper
Prehard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ETD150CFD1.75L7.1
Zoro #
G923119794
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Diameter
1-3/4 in
Diameter Tolerance
+/-0.004 in
Length
7 in
Details
Material
Alloy Steel
Standards
AMS 6378
Temper
Prehard
Alloy Type
ETD 150
Shape
Round Rod
Finish
Cold Finished
Description
ETD 150 is a variation of AISI Alloy 4142 with machining additives and comes on the prehard conddition.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.