Shop ONLINE METAL SUPPLY
See all product information
1.750 in ID, 2.500 in OD, 8 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660
Mfr # 932HBOD2.5W0.375L8.1
Zoro # G123121382
product price:Â $358.99
/ea
Sold in multiples of 12 for $4,307.88
Free Shipping & Returns
Key Features
Length
8 in
Inside Dia.
1.75 in
Wall Thickness
0.375 in
Outside Dia.
2.5 in
Shape
Hollow Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
932HBOD2.5W0.375L8.1
Zoro #
G123121382
UPC #
-
Country of Origin
Multiple
Dimensions
Length
8 in
Inside Dia.
1.75 in
Wall Thickness
0.375 in
Outside Dia.
2.5 in
Outside Dia. Tolerance
Oversized
Length Tolerance
Listed length up to plus 1 in
Inside Dia. Tolerance
Undersized
Details
Shape
Hollow Bar
Alloy Type
C932
Material
Bronze
Standards
SAE 660, ASTM B505
Item
Bronze
Finish
Cast
Description
C93200 (SAE 660) Leaded Tin Bronze / Bearing Bronze Hollowbar has excellent machining properties, good hardness, strength and wear resistance with excellent anti-friction qualities.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.