
Shop ONLINE METAL SUPPLY
See all product information
1/8 in x 1-1/2 in x 18 in, C360 Brass Flat Bar
Mfr # C360FBT0.125W1.5L18.1
Zoro # G023073972
product price:Â $57.35
/ea
Sold in multiples of 8 for $458.80
Key Features
Width Tolerance
0.0068 in
Length Tolerance
- 0.063/+0.999 in
Material
Brass
Width
1.5 in
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C360FBT0.125W1.5L18.1
Zoro #
G023073972
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
0.0068 in
Length Tolerance
- 0.063/+0.999 in
Width
1.5 in
Length
18 in
Thickness
0.125 in
Details
Material
Brass
Shape
Flat Bar
Temper
H02
Standards
ASTM B16
Finish
Mill (Unpolished)
Alloy Type
C360
Thickness Tolerance
0.0035 in
Item
Brass
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. C360 brass is primarily composed of copper (about 61.5% to 63.5%) and zinc (around 35.5% to 36.5%) with small amounts of lead (up to 3%) and other elements. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes.Bars are mill finished (dull yellow), but can be polished by standard methods to obtain your required finish.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.