
Shop ONLINE METAL SUPPLY
See all product information
1/8 in x 1-1/2 in x 36 in, 303 Stainless Steel Flat Bar, Cold Finished
Mfr # 303TRFBT0.125W1.5L36.1
Zoro # G922987592
product price:Â $53.75
/ea
Sold in multiples of 4 for $215.00
Key Features
Material
Stainless Steel
Alloy Type
303
Thickness
0.125 in
Width
1.5 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
303TRFBT0.125W1.5L36.1
Zoro #
G922987592
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.125 in
Width
1.5 in
Length
36 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Details
Material
Stainless Steel
Alloy Type
303
Temper
Annealed
Shape
Flat Bar
Finish
Cold Finished. Cold Drawn
Thickness Tolerance
Industry Standards
Standards
ASTM A582, AMS 5640
Description
Bars may be Cold Drawn or Cold Finished. 303 Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.