Shop ONLINE METAL SUPPLY

1/8 in x 11 in x 24 in, G-10 Glass Epoxy Laminate Sheet

  • Mfr # G10GELT0.125W11L24.1

  • Zoro # G423103828


product price:  $77.99
/ea
Sold in multiples of 6 for $467.94

Key Features

Plastic Material
Laminate
Plastic Thickness
0.125 in
Plastic Width
11 in
Plastic Length
24 in
Grade
G-10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G10GELT0.125W11L24.1
Zoro #
G423103828
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125 in
Plastic Width
11 in
Plastic Length
24 in

Details

Item
Laminate
Plastic Material
Laminate
Grade
G-10
Shape
Sheet
Standards
MIL-I-24768/2 Type GEE-F
Finish
Smooth
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.

Description

G10 glass epoxy laminate is a high-pressure thermoset industrial laminate consisting of woven fiberglass cloth impregnated with an epoxy resin binder. It is incredibly strong, durable, with exceptional dimensional stability and electrical insulation properties, often used in harsh environments, for PCB manufacturing, and as high-strength, durable handles for tools and knives.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.