Shop ONLINE METAL SUPPLY

1/8 in x 1/4 in x 30 in, C360 Brass Flat Bar

  • Mfr # C360FBT0.125W0.25L30.1

  • Zoro # G123047910


product price:  $29.59
/ea
Sold in multiples of 5 for $147.95

Key Features

Alloy Type
C360
Width
0.25 in
Material
Brass
Thickness Tolerance
0.0035 in
Temper
H02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C360FBT0.125W0.25L30.1
Zoro #
G123047910
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.25 in
Length
30 in
Width Tolerance
0.0039 in
Length Tolerance
- 0.063/+0.999 in
Thickness
0.125 in

Details

Alloy Type
C360
Material
Brass
Thickness Tolerance
0.0035 in
Temper
H02
Item
Brass
Shape
Flat Bar
Finish
Mill (Unpolished)
Standards
ASTM B16

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. C360 brass is primarily composed of copper (about 61.5% to 63.5%) and zinc (around 35.5% to 36.5%) with small amounts of lead (up to 3%) and other elements. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes.Bars are mill finished (dull yellow), but can be polished by standard methods to obtain your required finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.