Shop ONLINE METAL SUPPLY

1/8 in x 1/8 in x 18 in, C360 Brass Square Bar

  • Mfr # 360SB0.125W0.125L18.1

  • Zoro # G523113178


product price:  $25.05
/ea
Sold in multiples of 8 for $200.40

Key Features

Standards
ASTM B16
Material
Brass
Thickness Tolerance
Industry Standards
Length
18 in
Width
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360SB0.125W0.125L18.1
Zoro #
G523113178
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
0.125 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
0.125 in

Details

Standards
ASTM B16
Material
Brass
Thickness Tolerance
Industry Standards
Alloy Type
C360
Temper
H02
Item
Brass
Finish
Mill (Unpolished)
Shape
Square Bar

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.