
1/8 in x 4-1/2 in x 8 in, C110 Copper Flat Bar
Mfr # C110CUFBT0.125W4.5L8.1
Zoro # G923096989
product price:Â $87.45
/eaKey Features
Standards
ASTM B187
Temper
H02
Width Tolerance
+/-0.0.018 in
Thickness Tolerance
+/-0.004 in
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110CUFBT0.125W4.5L8.1
Zoro #
G923096989
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.0.018 in
Thickness
0.125 in
Length
8 in
Width
4.5 in
Length Tolerance
-0.063/+1 in
Details
Standards
ASTM B187
Temper
H02
Thickness Tolerance
+/-0.004 in
Shape
Flat Bar
Alloy Type
C110
Item
Copper
Material
Copper
Finish
Mill (Unpolished)
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.