
1.875 (1-7/8 inch) x 36 inches, Nylon 6/6 Plastic Round Rod
Mfr # NYL66RRD1.875L36.1
Zoro # G722985743
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Off White
Diameter
1-7/8 in
Shape
Round Rod
Length Tolerance
-0/+0.999 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NYL66RRD1.875L36.1
Zoro #
G722985743
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Diameter
1-7/8 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Off White
Shape
Round Rod
Finish
Smooth
Standards
FDA, USDA
Grade
Nylon 6/6
Description
Nylon 6/6 (aka Nylon 101) is a tough, stable engineering thermoplastic with a high modulus of elasticity, high strength, good rigidity, dimensional stability, resistance to moisture, solvents and other chemicals.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.