1.875 (1-7/8 inch) x 6 inches, A36 Carbon Steel Round Rod, Hot Rolled

  • Mfr # A36RRD1.875L6.1

  • Zoro # G423121822


product price:  $45.45
/ea

Key Features

Material
Steel
Length Tolerance
-0/+0.875 in
Temper
Annealed
Diameter
1-7/8 in
Diameter Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A36RRD1.875L6.1
Zoro #
G423121822
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.875 in
Length
6 in
Diameter
1-7/8 in
Diameter Tolerance
+/-0.015 in

Details

Material
Steel
Temper
Annealed
Alloy Type
A36
Finish
Hot Rolled
Standards
ASTM A36
Shape
Round Rod

Description

A36 Mild Steel Round Bar is a hot rolled, mild steel solid steel bar that is ideal for all general fabrication, manufacturing and repairs. Hot rolled bars have a rougher surface than cold rolled and are less stringent on tolerances.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.