
Shop ONLINE METAL SUPPLY
See all product information
2-1/2 in x 2-1/2 in x 12 in, A36 Steel Square Bar, Hot Rolled
Mfr # A36SBV22.5W2.5L12.1
Zoro # G923063813
product price:Â $148.99
/ea
Sold in multiples of 12 for $1,787.88
Free Shipping & Returns
Key Features
Material
Steel
Alloy Type
A36
Thickness
2.5 in
Standards
ASTM A36
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36SBV22.5W2.5L12.1
Zoro #
G923063813
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2.5 in
Length
12 in
Width
2.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Details
Material
Steel
Alloy Type
A36
Standards
ASTM A36
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Shape
Square Bar
Temper
Annealed
Description
A36 Mild Steel Square Bar is a hot rolled, mild steel solid steel bar that is ideal for all general fabrication, manufacturing and repairs. Hot rolled bars have a rougher surface than cold rolled, radius corners and are less stringent on tolerances.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.