This item is Discontinued.

Online Metal Supply 2-1/2 NPS SCH 80 x 72 in long (2.875 in OD, 0.276 in W), 6061-T6 Aluminum Pipe 606180PIPEOD2.875W0.276L72.1

This item is Discontinued.

Online Metal Supply

2-1/2 NPS SCH 80 x 72 in long (2.875 in OD, 0.276 in W), 6061-T6 Aluminum Pipe (Discontinued)

Mfr # 606180PIPEOD2.875W0.276L72.1
Zoro # G923054477
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606180PIPEOD2.875W0.276L72.1
Zoro #
G923054477
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length up to plus 1 in.
Diameter Tolerance
Industry Standards
Length
72 in

Details

Item
Aluminum
Material
Aluminum
Temper
T6
Finish
Extruded
Alloy Type
6061

Description

NPS stands for Nominal Pipe Size. It's a dimensionless number used in North America to indicate the size of pipes, valves, and other related components in a piping system. It's not a direct measurement of the pipe's actual dimensions, but rather a convenient way to refer to a specific pipe size. Please refer to OD, ID and Wall for actaul size of pipe.Extruded Structural Aluminum Pipe. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.