2-1/8 in x 2-1/8 in x 3 in, 304 Stainless Steel Square Bar

  • Mfr # 304SB2.125W2.125L3.1

  • Zoro # G723027749


product price:  $92.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
2.125 in
Width
2.125 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SB2.125W2.125L3.1
Zoro #
G723027749
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.125 in
Width
2.125 in
Length
3 in
Size Tolerance
+0/-0.008 in
Length Tolerance
-0/+0.999 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill (Unpolished)
Temper
Annealed
Standards
AMS 5639, ASTM A276, A479
Shape
Square Bar

Description

304 is one of the most widely used stainless steels, it offers good corrosion, chemical and industrial atmospheric resistance, Readily formed and welded, this alloy is non-magnetic.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.