Shop ONLINE METAL SUPPLY

2-1/8 in x 2-1/8 in x 72 in, 1018 Steel Square Bar, Cold Finished

  • Mfr # 1018SB2.125W2.125L72.1

  • Zoro # G923067231


product price:  $624.99
/ea
Sold in multiples of 4 for $2,499.96
Free Shipping & Returns

Key Features

Material
Steel
Alloy Type
1018
Thickness
2.125 in
Temper
Annealed
Width
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018SB2.125W2.125L72.1
Zoro #
G923067231
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.125 in
Width
2.125 in
Size Tolerance
+0/-0.004 in
Length Tolerance
-0/+0.999 in
Length
72 in

Details

Material
Steel
Alloy Type
1018
Temper
Annealed
Finish
Cold Finished
Standards
AISI 1018, ASTM A108, UNS G10180
Shape
Square Bar

Description

1018 Cold Roll Square Bar provides closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. C1018 Cold Finish Square is a general purpose low carbon steel with good case hardening qualities and is especially suited for cold forming and bending.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.