
2-3/4 in x 2-3/4 in x 30 in, 304 Stainless Steel Square Bar, Cold Finished
Mfr # 304SB2.75W2.75L30.1
Zoro # G923018127
product price:Â $1,030.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
2.75 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SB2.75W2.75L30.1
Zoro #
G923018127
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2.75 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
2.75 in
Width Tolerance
Industry Standards
Length
30 in
Details
Material
Stainless Steel
Alloy Type
304
Temper
Annealed
Shape
Square Bar
Standards
AMS 5639, ASTM A276, A479
Finish
Cold Finished
Thickness Tolerance
Industry Standards
Description
304 is one of the most widely used stainless steels, it offers good corrosion, chemical and industrial atmospheric resistance, Readily formed and welded. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.